
Dominator (DM3), Safety Glasses, MAX3 Anti-Scratch, Polycarbonate Lens, Clear Frame, Half Frame
Mfr # DM1328BZ
Zoro # G411218282
product price: $32.89
/prKey Features
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Clear
Lens Coating
MAX3 Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM1328BZ
Zoro #
G411218282
UPC #
766868542211
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Clear
Lens Coating
MAX3 Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Arm Color
Clear
Description
Dominator DM3 Clear Fram, Blue Polarized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.