Zoro Homepage

Dominator (DM3), Safety Glasses, MAX36 Dual Coating, Polycarbonate Lens, Clear Frame, Half Frame

  • Mfr # DM1328BDC

  • Zoro # G5048706


product price: $26.15
/ea

Key Features

Lens Color
Polycarbonate
Frame Type
Half Frame
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1328BDC
Zoro #
G5048706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Clear
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI Z87+, MIL-PRF 31013
Visible Luminous Transmission
0.13
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
Yes
Photochromatic Lens
No
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Arm Color
Clear
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Arm Material
Polycarbonate
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Polycarbonate
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Temple

Description

Safety Glasses, Series DM3, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, MIL-PRF 31013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.