Dominator (DM3), Safety Glasses, MAX6 Anti-Fog, Polycarbonate Lens, Black Frame, Half Frame, 1 PR

  • Mfr # DM1330PF

  • Zoro # G916245035


product price:  $15.55
/pr
Sold in multiples of 12 for $186.60

Key Features

Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM1330PF
Zoro #
G916245035
UPC #
766868542228
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Temple Adjustment Type
Internal Wire
Padding Location
Nose Bridge
Arm Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Bayonet
Gender
Unisex
Includes
Lens Cleaning Bag
Adjustable Pieces
Nose Bridge, Temple
Arm Material
Polycarbonate
Application
Military
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.