Dominator (DM3), Safety Glasses, MAX6 Anti-Fog, Polycarbonate Lens, Black Frame, Half Frame, 1 PR

  • Mfr # DM1334PF
  • Zoro # G016245089
product price: 
$
13.99
/pr
Sold in multiples of 12 prs for $167.88

Key Features

Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1334PF
Zoro #
G016245089
UPC #
766868542242
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI/ISEA Z87.1 2020, MIL-PRF-31013, TAA Compliant
Arm Color
Black
Includes
Lens Cleaning Bag
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Adjustable Pieces
Nose Bridge, Temple
Temple Adjustment Type
Internal Wire
Application
Military
Arm Tip Type
Bayonet
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.