Dominator (DM3), Safety Glasses, MAX6 Anti-Fog, Polycarbonate Lens, Gun Metal Frame, Half Frame

  • Mfr # DM1312PF

  • Zoro # G5047744


product price:  $16.35
/ea

Key Features

Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Gun Metal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM1312PF
Zoro #
G5047744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Half Frame
Frame Color
Gun Metal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Dominator (DM3)
Standards
ANSI Z87+, CAN/CSA Z94.3, MIL-PRF 31013
X-Ray Detectable
No
Photochromatic Lens
No
Visible Luminous Transmission
0.13
Gender
Unisex
Metal Detectable
Yes
Arm Color
Charcoal/Gray
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Adjustable Pieces
Temple
Temple Tip Features
Contoured
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Application
General Purpose
Nose Bridge Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series DM3, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, MIL-PRF 31013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.