Zoro Homepage

Dominator PVC/Poly/PVC Suit, Green, S, PVC/Polyester, Green, S

  • Mfr # 3882S

  • Zoro # G0628367


product price: $51.19
/ea

Key Features

Color
Green
Size
S
Material
PVC/Polyester
Inseam
29"
Fits Waist Size
44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3882S
Zoro #
G0628367
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
44"
Thickness
.42 mm

Details

Item
Dominator PVC/Poly/PVC Suit,Green,S
Color
Green
Material
PVC/Polyester
Inseam
29"
Features
0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability
Hood Style
Attached

Description

Dominator PVC/Poly/PVC Suit,Green,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.