Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dotted Gloves, Large, Canvas, Natural, Knit Wrist Cuff, PR

  • Mfr # 8808

  • Zoro # G612467960


product price: $1.75
/pr
Sold in multiples of 6 for $10.50

Key Features

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8808
Zoro #
G612467960
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Cuff Style
Knit Wrist
Glove Coating Coverage
Palm

Description

Gloves, Type: General Purpose; Material: Canvas; Glove Size: Large; Color: Natural; Cuff Style: Knit Wrist; Cuff Material: Cotton/Poly Blend; Thumb Style: Straight; Finger Style: Standard; Pattern: Clute - Dotted Cotton Canvas, 8 oz. Regular Weight, Black PVC Dots and Knit Wrist, Cotton canvas gloves are typically designed for general purpose applications. They keep your hands clean and cool. Dotted version provide grip and additional abrasion resistance. The 8808 features a medium weight 8 oz. cotton canvas, black PVC dots on the palm and thumb, and a knit wrist. It is cool and comfortable for long term wear., 8 oz. Regular Weight Cotton Canvas Black PVC Dots on Palm and Thumb Clute Pattern, Knit Wrist Straight Thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.