
, Double Dip , Nitrile , Smooth , Large 12 PK
Mfr # 9784IKOL
Zoro # G011218002
product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
Key Features
Glove Size
Large
Glove Coating Material
Nitrile
Color
Yellow
Glove Coating Finish
Smooth
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9784IKOL
Zoro #
G011218002
UPC #
45143304943
Country of Origin
Pakistan
Dimensions
Glove Size
Large
Glove Length
14 in.
Thickness
13 ga
Details
Glove Coating Material
Nitrile
Color
Yellow
Glove Coating Finish
Smooth
Cuff Style
Gauntlet
Coating Type
Double Dip
Description
13'' NBR Gaunt/Kevlar L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.