Zoro Homepage

, Double Dipped , Nitrile , Sandy , XXL 12 PK

  • Mfr # 92754XXL

  • Zoro # G611218440


product price: $59.99
/pk 12, $5.00/ea

Key Features

Glove Size
XXL
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Cuff Style
Knit Wrist
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92754XXL
Zoro #
G611218440
UPC #
45143838127
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Cuff Style
Knit Wrist
Coating Type
Double Dipped

Description

13ga HyperMax Shell, Dbl dip NF/SNF XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.