Zoro Homepage

Drawstring Hood, Poly Ctd Nylon, Yellow

  • Mfr # 800H

  • Zoro # G4892474


product price: $11.55
/ea

Key Features

Size
Universal
Color
Yellow
Material
Nylon
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Standards
ASTM D-6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800H
Zoro #
G4892474
UPC #
045143008018
Country of Origin
China

Dimensions

Size
Universal
Rainwear Size
Universal
Thickness
0.35 mm

Description

Drawstring Rain Hood, Hood Attachment Style Snaps, Material Nylon, Color Yellow, Style Rain Hood, Size Universal, Seam Style Taped, Thickness 0.35 mm, Compatible Manufacturer Model Number 800CN, 800JN, Coating Material Nylon, Resists Abrasion, Standards ASTM D-6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.