Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drivers Gloves, Leather, White, M

  • Mfr # 3215M

  • Zoro # G708597465


product price: $9.85
/ea

Key Features

Glove Size
M
Color
White
Material
Leather
Palm Material
Grain Leather
Glove Cut
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215M
Zoro #
G708597465
UPC #
45143321520
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Drivers Gloves
Color
White
Material
Leather
Palm Material
Grain Leather
Glove Cut
Grain
Thumb Style
Keystone
Glove Back Material
Grain Leather
Leather Grade
Competitive Value

Description

Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.