Shop All Disposable Gloves
Mcr Safety
NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK
Mfr # 6001M
Zoro # G7643933
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 6001M
- Zoro # G7643933
- UPC # 10451436001203
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U3-2004-RD_7X5)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- NMC Caution Wear Eye Protection Sign (C646RB)
- C.H. HANSON Number Stamp Set, Std Stl, 3/32" (20521)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (6001S)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK (6012S)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (6012M)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, M (8), 100 PK (60011M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (6016BL)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, M ( 8 ), 1000 PK (5010M)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (93-732)
- Mcr Safety Disposable Gloves