Shop All Disposable Gloves
Mcr Safety
NitriShield, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, S (7), 100 PK
Mfr # 60011S
Zoro # G1197476
original price:
$20.90
51% off
new price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S (7)
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Length 9 in
Product Information
- Brand Mcr Safety
- MFR # 60011S
- Zoro # G1197476
- UPC # 10451431367359
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S (7) |
Length | 9 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free, Series DuraShield 60011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude Pro 7' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (018-5027)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-DKB)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 105)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S (6016OS)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (6010M)
- MCR SAFETY SensaTouch, Poly Disposable Gloves, 0.4 mil Palm Thickness, Polyethylene, Powder-Free, XL ( 10 ) (5040XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (6001M)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm Thickness, Nitrile/Vinyl, Powder-Free, XL (7010XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (6016BXL)
- SHOWA 7700PFT, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M (8), 50 PK (7700PFTM)
- Mcr Safety Gloves & Hand Protection