Economy Weight 18 Sleeve Thumb Slot

  • Mfr # 9378TE

  • Zoro # G3683639


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Size
Universal
Length
18"
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9378TE
Zoro #
G3683639
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Length
18"
Sleeve Size
Universal

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105
Cuff Style
Knitted
Application
Manufacturing, Glass Handling, HVAC, Warehousing, Construction, Material handling, Metal fabrication
Sleeve Style
Sleeve with Thumbhole
Suggested Use Environment
Dry
ANSI/ISEA Heat Level
3

Description

Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Color Yellow, Standards ANSI/ISEA 105, ANSI/ISEA Abrasion Level Not Tested

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.