Evolution with Ingenia, Ingenia, Foam Palm, Knit, White, XS, 12 PK

  • Mfr # N96051XS

  • Zoro # G301968884


product price:  $56.75
/pk 12, $4.73/ea

Key Features

Color
White
Glove Materials
Ingenia
Glove Coating Coverage
Palm
Length
10 3/4 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N96051XS
Zoro #
G301968884
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Length
10 3/4 in
Glove Length
10.75 in
Thickness
15 ga
Size- Numeric
6
Size (Numeric)
6

Details

Item
Evolution with Ingenia
Color
White
Glove Materials
Ingenia
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18
Silicone-Free
No
ANSI/ISEA Cut Level
Not Rated
Glove Liner Material
Ingenia
Glove Coating Finish
Foam
Max. Temp.
284 Degrees F
Glove Coating Cover
Palm
ANSI/ISEA Heat Level (Max. Temp.)
2
Glove Lining Material
Ingenia
Glove Coating Material
Foam Nitrile
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Brand and Series
Ninja BNF
Latex-Free
No
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Heat Level
2
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Knit Material Color
Gray
Maximum Temperature
284 Degrees F
Series
Ninja BNF
Knit Material
Ingenia(TM)
Glove Coating Color
Black
Double-Dipped
No
Touchscreen Compatible
No

Description

Evolution with Ingenia, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Ingenia(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion Resistance, High Dexterity, High Grip, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.