Zoro Homepage

Extra Heavy Weight Terry Black, PK12

  • Mfr # 9433S

  • Zoro # G1406399


product price: $21.39
/pk 12, $1.78/ea

Key Features

ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Color
Black
Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9433S
Zoro #
G1406399
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Small

Details

Item
Extra Heavy Weight Terry, Black Stripe, Seamless, Knit Wrist, S
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist
Color
Black
Material
Cotton Terrycloth

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.