Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyeglass Cords

  • Mfr # 26G887

  • Zoro # G3611575


product price: $1.15
/ea

Key Features

Color
Black
X-Ray Detectable
Yes
For Use With
Safety Glasses
End Material
Metal
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26G887
Zoro #
G3611575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 in

Details

Item
Eyewear Cord
Color
Black
X-Ray Detectable
Yes
For Use With
Safety Glasses
End Material
Metal
Metal Detectable
Yes
Includes Breakaway
No
Attachment Type
Loop
Body Material
Nylon
Features
X-Ray Detectable
Pattern
Solid

Description

Eyewear Cord, Attachment Type Loop, Body Material Nylon, Color Black, End Material Metal, For Use With Safety Glasses, Includes Breakaway No, Length 25 in, Metal Detectable Yes, Pattern Solid, Standards Not Applicable, X-Ray Detectable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.