Eyewear Lanyard, Black, 22 in Length, Nylon, Clip Attachment
Mfr # 214
Zoro # G3611636
product price: $1.16
/eaSold in multiples of 12 for $13.92
Key Features
Material
Nylon
Attachment Type
Clip
Length
22 in
Metal Detectable
Yes
For Use With
Safety Glasses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214
Zoro #
G3611636
UPC #
00080687380282
Country of Origin
Taiwan, Province of China
Dimensions
Length
22 in
Details
Item
Eyewear Lanyard
Material
Nylon
Attachment Type
Clip
Metal Detectable
Yes
For Use With
Safety Glasses
Color
Black
X-Ray Detectable
Yes
Adjustable
Yes
End Material
Plastic
Body Material
Nylon
Includes Breakaway
Yes
Features
Adjustable, Breakaway, X-Ray Detectable
Pattern
Solid
Description
Eyewear Lanyard, Adjustable Yes, Attachment Type Clip, Body Material Nylon, Color Black, End Material Plastic, For Use With Safety Glasses, Includes Breakaway Yes, Length 22 in, Metal Detectable Yes, Pattern Solid, Standards Not Applicable, X-Ray Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.