Eyewear Retainer, Black, Blue, High-Visibility Orange, Navy Blue, Neon Yellow, 28 in Length

  • Mfr # 460X58

  • Zoro # G1616445


product price:  $17.89
/pk 6, $2.98/ea

Key Features

Material
Acrylic
Attachment Type
Slip-On
Length
28 in
Metal Detectable
No
X-Ray Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460X58
Zoro #
G1616445
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
28 in

Details

Item
Eyewear Retainer
Material
Acrylic
Attachment Type
Slip-On
Metal Detectable
No
Color
Black, Blue, High-Visibility Orange, Navy Blue, Neon Yellow
X-Ray Detectable
No
For Use With
Safety Glasses
Body Material
Acrylic
Includes Breakaway
No
Pattern
Solid

Description

Eyewear Retainer, Attachment Type Slip-On, Body Material Acrylic, Color Black, Blue, High-Visibility Orange, Navy Blue, Neon Yellow, For Use With Safety Glasses, Includes Breakaway No, Length 28 in, Metal Detectable No, Pattern Solid, Standards Not Applicable, X-Ray Detectable No, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.