Zoro Homepage

Eyewear Retainer, Blue, 29 in Length, Acrylic, Slip-On Attachment

  • Mfr # 221BL

  • Zoro # G1616579


product price: $9.35
/ea

Key Features

Material
Acrylic
Attachment Type
Slip-On
Length
29 in
Metal Detectable
No
X-Ray Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221BL
Zoro #
G1616579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
29 in

Details

Item
Eyewear Retainer
Material
Acrylic
Attachment Type
Slip-On
Metal Detectable
No
Color
Blue
X-Ray Detectable
No
Includes Breakaway
No
Body Material
Acrylic
Adjustable
Yes
End Material
Foam
For Use With
Safety Glasses
Features
Adjustable
Pattern
Solid

Description

Eyewear Retainer, Adjustable Yes, Attachment Type Slip-On, Body Material Acrylic, Color Blue, End Material Foam, For Use With Safety Glasses, Includes Breakaway No, Length 29 in, Metal Detectable No, Pattern Solid, Standards Not Applicable, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.