Eyewear Strap, Black, 19 in Length, Elastic, Clip Attachment
Mfr # HDXSTRAP
Zoro # G2685789
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Material
Elastic
Attachment Type
Clip
Length
19 in
For Use With
Safety Glasses
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDXSTRAP
Zoro #
G2685789
UPC #
766868537002
Country of Origin
China
Dimensions
Length
19 in
Dimensions
19 in L x 1/2 in H
Details
Item
Eyewear Strap
Material
Elastic
Attachment Type
Clip
For Use With
Safety Glasses
Metal Detectable
Yes
Color
Black
X-Ray Detectable
Yes
Body Material
Elastic
Includes Breakaway
No
Features
X-Ray Detectable
Pattern
Solid
Description
Eyewear Strap, Attachment Type Clip, Body Material Elastic, Color Black, For Use With Safety Glasses, Includes Breakaway No, Length 19 in, Metal Detectable Yes, Pattern Solid, Standards Not Applicable, X-Ray Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.