F R Fabric Welding Cape Sleeve Medium, Cotton, 34 in Length, Green, Straight Cuff

  • Mfr # 39100M

  • Zoro # G1205736


product price:  $21.35
/ea

Key Features

Size
M
Sleeve Length
34 in
Material
Cotton
Color
Green
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39100M
Zoro #
G1205736
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Sleeve Length
34 in
Sleeve Size
M

Details

Item
F R Fabric Welding Cape Sleeve Medium
Material
Cotton
Color
Green
Standards
ASTM D6413
Cuff Style
Straight
Closure Type
Snaps
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Material
Cotton
Sleeve Performance
General Purpose
Cape Material
Cotton
Welding Sleeve Application
Mig, Tig
Series
Memphis Welding
Sleeve Style
Cape Sleeve
ANSI/ISEA Cut Level
Not Tested
Includes Soapstone Pocket
No
Brand and Series
MCR Safety Memphis Welding 39100
Stitching Material
Cotton
Includes Thumbhole
No
Ventilation Style
Back Vent
Wrist Closure
Snaps
Fabric Weight
9-ounce

Description

F R Fabric Welding Cape Sleeve Medium, Closure Type Snaps, Color Green, Cuff Style Straight, Material Cotton, Size M, Sleeve Length 34 in, Standards ASTM D6413, Stitching Material Cotton, Wrist Closure Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.