F R Fabric Welding Cape Sleeve Small, Cotton, 33 in Length, Green, Straight Cuff

  • Mfr # 39100S

  • Zoro # G1205727


product price:  $20.29
/ea

Key Features

Size
S
Sleeve Length
33 in
Material
Cotton
Fabric Weight
9-ounce
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39100S
Zoro #
G1205727
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
33 in
Sleeve Size
S

Details

Item
F R Fabric Welding Cape Sleeve Small
Material
Cotton
Fabric Weight
9-ounce
Color
Green
Standards
ASTM D6413
Closure Type
Snaps
Cuff Style
Straight
Stitching Material
Cotton
Series
Memphis Welding
Ventilation Style
Back Vent
Cape Material
Cotton
Brand and Series
MCR Safety Memphis Welding 39100
Includes Thumbhole
No
ANSI/ISEA Abrasion Level
Not Tested
Welding Sleeve Application
Mig, Tig
ANSI/ISEA Cut Level
Not Tested
Sleeve Material
Cotton
Sleeve Style
Cape Sleeve
Sleeve Performance
General Purpose
Includes Soapstone Pocket
No
Wrist Closure
Snaps

Description

F R Fabric Welding Cape Sleeve Small, Closure Type Snaps, Color Green, Cuff Style Straight, Material Cotton, Size S, Sleeve Length 33 in, Standards ASTM D6413, Stitching Material Cotton, Wrist Closure Snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.