Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, PETG

  • Mfr # 101640SS

  • Zoro # G816315005


product price: $4.45
/ea
Sold in multiples of 25 for $111.25

Key Features

Visor Width
15 3/8 in
Visor Height
10 in
Visor Material
PETG
Compatible with Mfr. Model No.
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101640SS
Zoro #
G816315005
UPC #
766868544857
Country of Origin
United States

Dimensions

Visor Width
15 3/8 in
Visor Height
10 in
Visor Thickness
0.04 in

Details

Item
Face Shield Visor
Visor Material
PETG
Compatible with Mfr. Model No.
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Color
Clear
For Use With
Hydroblast Suit
Compatible with Brand
MCR Safety
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Compatible with Series
HBS100
Compatible with Manufacturer Model Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Compatible Manufacturer Model Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Compatible Mfr. Model Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Compatible Manufacturer Part Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Color
Clear
Material
PETG

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.