Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, PETG

  • Mfr # 181640SS

  • Zoro # G916384970


product price: $3.65
/ea
Sold in multiples of 50 for $182.50

Key Features

Visor Material
PETG
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Thickness
0.04 in
Visor Color
Clear
Visor Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181640SS
Zoro #
G916384970
UPC #
766868181687
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Width
16 in
Visor Height
8 in

Details

Visor Material
PETG
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Color
Clear
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Compatible with Manufacturer Model Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
For Use With
Hydroblast Suit
Item
Face Shield Visor
Compatible with Series
HBS100
Compatible with Brand
MCR Safety
Compatible with Mfr. Model No.
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Compatible Manufacturer Model Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Compatible Manufacturer Part Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Compatible Mfr. Model Number
HBS100, HBS100L, HBS100M, HBS100X2, HBS100X3, HBS100X4, HBS100X5, HBS100X6, HBS100X7, HBS100XL
Material
PETG
Color
Clear

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.