Face Shield Visor, Clear Visor, PETG
Mfr # 494800
Zoro # G616315021
product price: $2.69
/eaSold in multiples of 12 for $32.28
Key Features
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Height
7 in
Visor Width
16 3/4 in
Compatible with Brand
MCR Safety
Visor Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494800
Zoro #
G616315021
UPC #
032027115719
Country of Origin
United States
Dimensions
Visor Height
7 in
Visor Width
16 3/4 in
Visor Thickness
0.04 in
Details
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Compatible with Brand
MCR Safety
Visor Color
Clear
Item
Face Shield Visor
Compatible with Mfr. Model No.
483000
Visor Material
PETG
For Use With
Face Shield Headgear
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Compatible with Manufacturer Model Number
483000
Compatible Manufacturer Part Number
483000
Compatible Manufacturer Model Number
483000
Compatible Mfr. Model Number
483000
Material
PETG
Color
Clear
Description
Faceshield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.