Faceshield Assemblies, 8 in Height, Ratchet Suspension
Mfr # 103541
Zoro # G016244877
product price: $15.99
/eaSold in multiples of 16 for $255.84
Key Features
Features
Excellent for Splash Protection and Impact Resistance
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Headgear Color
Blue
Visor Width
15 3/8 in
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103541
Zoro #
G016244877
UPC #
766868546639
Country of Origin
United States
Dimensions
Visor Width
15 3/8 in
Visor Height
8 in
Details
Features
Excellent for Splash Protection and Impact Resistance
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Item
Faceshield Assemblies
Headgear Color
Blue
Suspension Adjustment Type
Ratchet
Headgear Material
Polycarbonate
Visor Material
Polycarbonate
Visor Color
Medium Green
Color
Blue
Material
Polycarbonate
Description
Faceshield Assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.