Zoro Homepage

Faceshield Assemblies, Clear Visor, 8 in Height, Ratchet Suspension

  • Mfr # 103560

  • Zoro # G716286894


product price: $11.55
/ea
Sold in multiples of 16 for $184.80

Key Features

Headgear Color
Blue
Visor Width
15 3/8 in
Visor Color
Clear
Features
Additional Protection from Debris and Splash
Headgear Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103560
Zoro #
G716286894
UPC #
766868002142
Country of Origin
United States

Dimensions

Visor Width
15 3/8 in
Visor Height
8 in

Details

Headgear Color
Blue
Visor Color
Clear
Features
Additional Protection from Debris and Splash
Headgear Material
Polycarbonate
Item
Faceshield Assemblies
Suspension Adjustment Type
Ratchet
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Material
Polycarbonate
Material
Polycarbonate
Color
Clear

Description

Faceshield Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.