Zoro Homepage

Faceshield Assemblies, Clear Visor, 8 in Height, Ratchet Suspension

  • Mfr # 103640

  • Zoro # G916286922


product price: $9.89
/ea
Sold in multiples of 16 for $158.24

Key Features

Visor Width
16 in
Visor Material
PETG
Visor Height
8 in
Visor Color
Clear
Headgear Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103640
Zoro #
G916286922
UPC #
766868002159
Country of Origin
United States

Dimensions

Visor Width
16 in
Visor Height
8 in

Details

Visor Material
PETG
Visor Color
Clear
Headgear Color
Blue
Headgear Material
Polycarbonate
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Features
Additional Protection from Debris and Splash
Item
Faceshield Assemblies
Suspension Adjustment Type
Ratchet
For Use With
most manufacturers' face shields
Material
PETG
Color
Blue

Description

Faceshield Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.