Faceshield Assemblies, Clear Visor, PETG, Ratchet Suspension
Mfr # 103640A
Zoro # G616244857
product price: $15.65
/eaSold in multiples of 16 for $250.40
Key Features
Headgear Material
Polycarbonate
Visor Color
Clear
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Width
16 in
Visor Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103640A
Zoro #
G616244857
UPC #
766868546646
Country of Origin
United States
Dimensions
Visor Width
16 in
Visor Height
8 in
Details
Headgear Material
Polycarbonate
Visor Color
Clear
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Material
PETG
Headgear Color
Blue
Suspension Adjustment Type
Ratchet
Features
Superior Protection from Liquid Splashes and Flying Debris that Would Otherwise be Damaging to the Face
Item
Faceshield Assemblies
Color
Clear
Description
Faceshield Assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.