Faceshield Assemblies, Clear Visor, Polycarbonate, Ratchet Suspension
Mfr # 103540
Zoro # G416267261
product price: $10.15
/eaSold in multiples of 16 for $162.40
Key Features
Features
Excellent for Splash Protection and Impact Resistance
Suspension Adjustment Type
Ratchet
Visor Color
Clear
Visor Width
15 1/2 in
Visor Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103540
Zoro #
G416267261
UPC #
766868002135
Country of Origin
United States
Dimensions
Visor Width
15 1/2 in
Visor Height
8 in
Details
Features
Excellent for Splash Protection and Impact Resistance
Suspension Adjustment Type
Ratchet
Visor Color
Clear
Item
Faceshield Assemblies
Visor Material
Polycarbonate
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Headgear Material
Polycarbonate
Headgear Color
Blue
Material
Polycarbonate
For Use With
most manufacturers' face shields
Color
Clear
Description
Faceshield Assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.