Zoro Homepage

Faceshield Bracket, Aluminum

  • Mfr # 102

  • Zoro # G2927355


product price: $10.49
/ea

Key Features

Color
Silver
Material
Aluminum
For Use With
Most Hard Hats and Face shields
Dielectric Protection
No
Standards
ANSI Z87.1-1989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102
Zoro #
G2927355
UPC #
766868001022
Country of Origin
Taiwan, Province of China

Details

Item
Face Shield Bracket
Color
Silver
Material
Aluminum
For Use With
Most Hard Hats and Face shields
Dielectric Protection
No
Standards
ANSI Z87.1-1989
Features
Interchangeable, Lightweight
Includes
45 Degrees Beveled Edge
Headgear Style
Single Crown
Frame Material
Metal
Compatible with Manufacturer Model Number
101640, 181540, 181640
Compatible with Brand
3M(TM), Bullard, Elvex, Honeywell, Jackson Safety, JSP, MCR Safety, Milwaukee(R), MSA, MSA Safety, Salisbury, Sellstrom, Uvex, V-Gard(R)
Suspension Adjustment Type
Ratchet
Compatible Manufacturer Part Number
101640, 181540, 181640
Compatible Manufacturer Model Number
101640, 181540, 181640
For Use With Mfr. Model Number
101640, 181540, 181640
Compatible with Manufacturer Model No.
101640, 181540, 181640
Compatible with Mfr. Model No.
101640, 181540, 181640
For Use with Mfr Model Number
101640, 181540, 181640
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
101640, 181540, 181640
Compatible Mfr. Model Number
101640, 181540, 181640

Description

Ratchet Take Up Headgear
Lightweight Blue Nylon Options
Lightweight Aluminum Options
Adjustable Size


MCR Safety's headgear and face shields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. An assortment of brackets, face shield sizes, and materials make it a good bet that you can find an option suitable for you. Accepts MCR Safety universal face shields and most manufacturers' standard hardhats.
101 - Face Shield Bracket for Hardhats, Blue Nylon Material, Dielectric

102 - Face Shield Bracket for Cap-Style Hardhats, Silver Lightweight Aluminum
102FB - Aluminum Face Shield Bracket, Fits Full Brim Hardhats, Silver Lightweight Aluminum

103 - Ratchet Take Up Headgear, Lightweight Blue Nylon, Adjustable Size, Blue Headgear Only, Fits most full brim hardhats
(Headgear only, face shields sold separately).


• Bracket fits most manufacturers' standard hard hats
• Metal and dielectric options available
• Meets ANSI/ISEA Z87.1 2020 standard
• Accepts MCR Safety's universal face shields
• Allows face shield to be raised and lowered while wearing
• Bracket accepts most manufacturers' face shields
• Formerly known as Crews Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.