Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield, Clear Visor, 7 in Height

  • Mfr # 494400

  • Zoro # G016245126


product price: $7.45
/ea
Sold in multiples of 12 for $89.40

Key Features

Visor Material
Acetate
Compatible with Brand
MCR Safety
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Compatible with Manufacturer Model Number
483000
Visor Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494400
Zoro #
G016245126
UPC #
032027140506
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Height
7 in
Visor Width
16 3/4 in

Details

Visor Material
Acetate
Compatible with Brand
MCR Safety
Item
Faceshield
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Compatible with Manufacturer Model Number
483000
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
For Use With
Face Shield Headgear
Compatible Pump Manufacturer Part Number
483000
Visor Color
Clear
For Use with Mfr Model Number
483000
Compatible Manufacturer Part Number
483000
Compatible Manufacturer Model Number
483000
Compatible with Mfr. Model No.
483000
Compatible Mfr. Model Number
483000
Color
Clear
Material
Acetate

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.