Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield, Clear Visor, 7 in Height

  • Mfr # 494700

  • Zoro # G316245130


product price: $3.45
/ea
Sold in multiples of 12 for $41.40

Key Features

Visor Material
Polycarbonate
For Use With
Face Shield Headgear
Compatible with Manufacturer Model Number
483000
Compatible with Brand
MCR Safety
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494700
Zoro #
G316245130
UPC #
032027140568
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Width
16 3/4 in
Visor Height
7 in

Details

Visor Material
Polycarbonate
For Use With
Face Shield Headgear
Compatible with Manufacturer Model Number
483000
Compatible with Brand
MCR Safety
Item
Faceshield
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Color
Clear
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Compatible Pump Manufacturer Part Number
483000
For Use with Mfr Model Number
483000
Compatible Manufacturer Part Number
483000
Compatible Manufacturer Model Number
483000
Compatible with Mfr. Model No.
483000
Compatible Mfr. Model Number
483000
Material
Polycarbonate
Color
Clear

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.