Zoro Homepage

Faceshield, Clear Visor, 8 in Height

  • Mfr # 485400

  • Zoro # G316245086


product price: $10.95
/ea
Sold in multiples of 12 for $131.40

Key Features

Visor Thickness
0.04 in
Visor Color
Clear
Visor Material
Acetate
Visor Width
15 in
Compatible Pump Manufacturer Part Number
101, 102, 103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485400
Zoro #
G316245086
UPC #
032027140322
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Width
15 in
Visor Height
8 in

Details

Visor Color
Clear
Visor Material
Acetate
Compatible Pump Manufacturer Part Number
101, 102, 103
Compatible with Brand
MCR Safety
For Use With
Face Shield Headgear
Compatible with Series
10
Compatible with Manufacturer Model Number
101, 102, 103
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Item
Faceshield
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
For Use with Mfr Model Number
101, 102, 103
Compatible Manufacturer Part Number
101, 102, 103
Compatible Manufacturer Model Number
101, 102, 103
Compatible with Mfr. Model No.
101, 102, 103
Compatible Mfr. Model Number
101, 102, 103
Color
Clear
Material
Acetate

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.