Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield, Clear Visor, 8 in Height

  • Mfr # 486500

  • Zoro # G716245112


product price: $2.39
/ea
Sold in multiples of 50 for $119.50

Key Features

Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Height
8 in
Visor Thickness
0.04 in
Visor Material
PETG
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486500
Zoro #
G716245112
UPC #
032027115467
Country of Origin
United States

Dimensions

Visor Height
8 in
Visor Thickness
0.04 in
Visor Width
15 1/2 in

Details

Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Item
Faceshield
Visor Material
PETG
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Color
Clear
Color
Clear
Material
PETG

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.