Zoro Homepage

Faceshield, Clear Visor, Polycarbonate

  • Mfr # 131640

  • Zoro # G816244893


product price: $2.59
/ea
Sold in multiples of 25 for $64.75

Key Features

Visor Width
16 in
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Height
3 in
Visor Color
Clear
Visor Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131640
Zoro #
G816244893
UPC #
766868062337
Country of Origin
United States

Dimensions

Visor Width
16 in
Visor Height
3 in
Visor Thickness
0.04 in

Details

Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Visor Color
Clear
Item
Faceshield
Visor Material
Polycarbonate
Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Material
Polycarbonate
Color
Clear

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.