Zoro Homepage

Faceshield, Green Visor, Polycarbonate

  • Mfr # 181541

  • Zoro # G416244880


product price: $5.95
/ea
Sold in multiples of 25 for $148.75

Key Features

Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Color
Green
Visor Height
8 in
Visor Material
Polycarbonate
Visor Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181541
Zoro #
G416244880
UPC #
766868181519
Country of Origin
United States

Dimensions

Visor Height
8 in
Visor Thickness
0.04 in
Visor Width
15 3/8 in

Details

Features
Impact-Resistant, Protection from Liquid Splashes and Flying Debris
Visor Color
Green
Visor Material
Polycarbonate
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Item
Faceshield
Color
Medium Green
Material
Polycarbonate

Description

Faceshield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.