
Faceshield Visor, Clear, Polycarbonate, 8 in H x 15-1/2 in W x 0.06 in Thick Visor
Mfr # 181560
Zoro # G616312518
product price: $12.79
/ea
Sold in multiples of 25 for $319.75
Key Features
Lens Material
Polycarbonate
Standards
CE, CSA
Material
Nylon
Lens Coating
Duramass Hard Coat, UV-AF Anti-Fog
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181560
Zoro #
G616312518
UPC #
766868181564
Country of Origin
United States
Details
Lens Material
Polycarbonate
Standards
CE, CSA
Material
Nylon
Lens Coating
Duramass Hard Coat, UV-AF Anti-Fog
Color
Blue
Item
Safety Glasses
Description
MCR Safety faceshield visor clear, polycarbonate, 0.06 in visor thickness, 8 in visor height, 15-1/2 in visor width, for use with: MCR Safety headgears, specifications met: ANSI Z87+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.