FF2930 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, M, Beige/Blue

  • Mfr # FF2930M

  • Zoro # G8272320


product price:  $35.69
/pr

Key Features

Color
Beige/Blue
Cuff Style
Shirred Slip-On
Glove Length
9 3/8 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2930M
Zoro #
G8272320
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
9 3/8 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Beige/Blue
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM D3389-15, ASTM F2992-15
Series
FF2930
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A2
Glove Back Material
Spandex(R)
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Palm and Fingers
Palm Style
Padded
ANSI/ISEA Abrasion Cycles
5,250
Glove Construction
Cut and Sewn
Impact Protection Coverage
Back, Palm
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
Glove Materials
Synthetic Leather
ANSI/ISEA Puncture Force
61.03 N
Cut-Resistance Coverage
Full
Brand and Series
MCR Safety FF2930
Glove Liner Material
Unlined
ANSI/ISEA Cut Load
649 g
Grip Coating Material
Polyurethane
Glove Features
ID Panel, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Silicone-Free
No
Pairs per Package
1
Reflective Backing
No
ANSI/ISEA Impact Force
5 N
Impact Protection Style
Extended Coverage
Hand Protection Style
Glove
Sold As
Pair
Minimum Temperature
Not Rated
Grip Pattern
Grid
Includes Double Palm
Yes
Touchscreen Compatible
No
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Coating Material
Polyurethane
Knuckle Protection Material
TPR
Glove Back Color
Blue/Orange
Leather Grade
Premium
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather with Polyurethane Grip
Glove Lining Material
Unlined
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex, TPR, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.