FF2930 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, XL, Beige/Blue

  • Mfr # FF2930XL

  • Zoro # G8259574


product price:  $35.69
/pr

Key Features

Color
Beige/Blue
Cuff Style
Shirred Slip-On
Glove Length
10 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2930XL
Zoro #
G8259574
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Beige/Blue
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM D3389-15, ASTM F2992-15
Glove Back Material
Spandex(R)
Series
FF2930
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A2
Brand and Series
MCR Safety FF2930
ANSI/ISEA Puncture Force
61.03 N
Glove Materials
Synthetic Leather
Impact Protection Coverage
Back, Palm
Glove Liner Material
Unlined
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
5,250
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
649 g
Palm Style
Padded
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Oil-Resistant
Yes
Glove Back Color
Blue/Orange
Impact Protection Style
Extended Coverage
ANSI/ISEA Impact Force
5 N
Grip Pattern
Grid
Minimum Temperature
Not Rated
Silicone-Free
No
Sold As
Pair
Glove Features
ID Panel, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Includes Double Palm
Yes
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
Yes
Grip Coating Material
Polyurethane
Pairs per Package
1
Glove Coating Material
Polyurethane
Hand Protection Style
Glove
Reflective Backing
No
Leather Grade
Premium
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather with Polyurethane Grip
Glove Lining Material
Unlined
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex, TPR, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.