FF2931 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, L, Beige/Blue

  • Mfr # FF2931L

  • Zoro # G8260658


product price:  $46.39
/pr

Key Features

Color
Beige/Blue
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2931L
Zoro #
G8260658
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9 3/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Beige/Blue
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Palm Construction
Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM F2992-15
ANSI/ISEA Puncture Level
5
Glove Back Material
Spandex(R)
Series
FF2931
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Impact Level
2
Glove Materials
Synthetic Leather
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Full
Impact Protection Coverage
Back, Palm
ANSI/ISEA Puncture Force
176.48 N
Palm Style
Padded
Brand and Series
MCR Safety Forceflex(R)
Glove Liner Material
HPPE
ANSI/ISEA Cut Load
2,788 g
Impact Protection Style
Extended Coverage
Hand Protection Style
Glove
Pairs per Package
1
Oil-Resistant
Yes
Touchscreen Compatible
No
ANSI/ISEA Heat Level
3
Includes Double Palm
Yes
Maximum Temperature
392 Degrees F
Includes Reinforced Thumb Crotch
Yes
Glove Features
ID Panel, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Impact Force
5 N
Grip Pattern
Patches
Knuckle Protection Material
TPR
Glove Coating Material
Polyurethane
Leather Grade
Premium
Sold As
Pair
Glove Back Color
Blue/Orange
Minimum Temperature
Not Rated
Reflective Backing
No
Grip Coating Material
Polyurethane
Silicone-Free
No
EN 407 Contact Heat Level
60 sec
Glove Backing Material
Spandex
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather with Polyurethane Grip
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex, TPR, Cuff Style Shirred Slip-On, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Blue/Orange, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.