Zoro Homepage
This item is Discontinued.
Mcr Safety Flame-Resistant Collared Shirt, 2XL Size SBS2001X2T

Flame-Resistant Collared Shirt, 2XL Size (Discontinued)

  • Mfr # SBS2001X2T
  • Zoro # G0078330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2001X2T
Zoro #
G0078330
UPC #
45143782345
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length
29 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Size - Body Type
Tall
Sleeve Length Type
Long
Fits Chest Size
52 in to 54 in

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Gray, Fabric Weight 7 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 52 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.