Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Collared Shirt, 3XL Size

  • Mfr # SBS2006X3T

  • Zoro # G315627968


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Blue
Arc Flash PPE Category
2
ATPV Rating
8.7 cal/sq cm
Gender
Men's
Material Trade Name
Excel FR(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2006X3T
Zoro #
G315627968
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL

Details

Color
Medium Blue
Arc Flash PPE Category
2
ATPV Rating
8.7 cal/sq cm
Gender
Men's
Material Trade Name
Excel FR(R)
Fabric Weight
7 oz

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.