Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Collared Shirt, L Size

  • Mfr # SBS2006LT

  • Zoro # G015627947


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Blue
Gender
Men's
Material Trade Name
Excel FR(R)
ATPV Rating
8.7 cal/sq cm
Fabric Weight
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2006LT
Zoro #
G015627947
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L

Details

Color
Medium Blue
Gender
Men's
Material Trade Name
Excel FR(R)
ATPV Rating
8.7 cal/sq cm
Fabric Weight
7 oz
Arc Flash PPE Category
2

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Blue, Fabric Weight 7 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.