Zoro Homepage
This item is Discontinued.
Mcr Safety Flame-Resistant Coverall, 44 Size SBC203544

Flame-Resistant Coverall, 44 Size (Discontinued)

  • Mfr # SBC203544
  • Zoro # G0195495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC203544
Zoro #
G0195495
UPC #
45143781515
Country of Origin
Mexico

Dimensions

Fits Chest Size
44 in to 46 in
Fits Waist Size
44 in
Sleeve Length
35 1/4 in
Size
L
Maximum Chest Size
44 in
Tag Size
36 x 30
Minimum Chest Size
41 in
Minimum Waist Size
34 in
Size - Body Type
Regular
Maximum Waist Size
36 in
Size (Max. Waist x Max. Chest)
L ( 36 in x 44 in )

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Back Stripe Pattern X, Closure Type Zipper, Collar Style Lay-Flat, Color Blue, Coverall Features High-Visibility, Fabric Weight 7 oz, Features 3 in FR Yellow/Silver/Yellow Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, High-Visibility Yes, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.