Zoro Homepage

Coverall, 8.7 cal/sq cm ATPV, XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper

  • Mfr # SBC201148T

  • Zoro # G0192065


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC201148T
Zoro #
G0192065
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Fits Waist Size
48 in
Sleeve Length
37 1/4 in
Maximum Chest Size
48 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Minimum Chest Size
50 in
Size - Body Type
Tall
Tag Size
38 x 32

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 38 in, Minimum Chest Size 50 in, Minimum Waist Size 36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.