Coverall, 8.7 cal/sq cm ATPV, 2XL, 30 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper (Discontinued)
- Mfr # SBC201354
- Zoro # G8084353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC201354
Zoro #
G8084353
UPC #
45143780723
Country of Origin
Mexico
Dimensions
Size
2XL
Fits Chest Size
52 in to 54 in
Fits Waist Size
54 in
Sleeve Length
36 3/4 in
Size - Body Type
Regular
Tag Size
40 x 30
Minimum Chest Size
54 in
Minimum Waist Size
38 in
Maximum Waist Size
40 in
Maximum Chest Size
52 in
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 40 in, Minimum Chest Size 54 in, Minimum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.