This item is Discontinued.

Mcr Safety Coverall, 8.7 cal/sq cm ATPV, 3XL, 30 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper SBC201456

Coverall, 8.7 cal/sq cm ATPV, 3XL, 30 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper (Discontinued)

  • Mfr # SBC201456
  • Zoro # G8084283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC201456
Zoro #
G8084283
UPC #
045143781065
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Fits Waist Size
56 in
Sleeve Length
36 3/4 in
Minimum Waist Size
42 in
Size - Body Type
Regular
Minimum Chest Size
58 in
Tag Size
44 x 30
Maximum Chest Size
56 in
Maximum Waist Size
44 in

Details

Item
Coverall
Color
Red
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
7 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Snap Closure
Number of Outside Pockets
9
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets
6
Insulated for Cold Conditions
No
Stitching Material
Nomex
Material Trade Name
Cotton
Pass Through Pockets
2
Total Number of Pockets
9
Ankle Closure
Snaps
Collar Style
Lay-Flat
Garment Material Trade Name
Cotton

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 56 in, Maximum Waist Size 44 in, Minimum Chest Size 58 in, Minimum Waist Size 42 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.