Zoro Homepage
This item is Discontinued.
Mcr Safety Coverall, 8.7 cal/sq cm ATPV, 4XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper SBC201360T

Coverall, 8.7 cal/sq cm ATPV, 4XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper (Discontinued)

  • Mfr # SBC201360T
  • Zoro # G8085954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC201360T
Zoro #
G8085954
UPC #
45143780884
Country of Origin
Mexico

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Fits Waist Size
60 in
Sleeve Length
39 1/4 in
Maximum Waist Size
48 in
Size - Body Type
Tall
Minimum Waist Size
46 in
Maximum Chest Size
60 in
Tag Size
48 x 32
Minimum Chest Size
62 in

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Red, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 60 in, Maximum Waist Size 48 in, Minimum Chest Size 62 in, Minimum Waist Size 46 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.